Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rust-Oleum Gray Flat, 11 oz 248920

Gray Flat, 11 oz (Discontinued)

  • Mfr # 248920
  • Zoro # G3065711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248920
Zoro #
G3065711
UPC #
020066186432
Country of Origin
United States

Details

Application Method
Aerosol Spray
Color
Gray
Color Family
Grays
Net Weight
11 oz
Coverage
6 to 10 sq ft
Paint and Primer Surface Material
Fabric, Vinyl
Exposure Conditions
Interior
Item
Fabric & Vinyl Paint
Dry Time Tack Free
10 min
Paint and Primer Finish
Flat
Paint and Primer Sub Category
Specialty Spray Paint
Paint Color Family
Grays
Dry Time
24 hr
Spray Paints Item
Fabric and Vinyl Paint
Application Temperature
50 Degrees to 90 Degrees F
Resin Type
Acrylic Modified Vinyl
Base Type
Solvent
Maximum Application Temperature
90 Degrees F
Use Location
Exterior
Opacity
0 %
Minimum Application Temperature
50 Degrees F
Maximum Temperature Resistance
200 Degrees F
Coating Application
Fabric and Vinyl Paint
Shelf Life
5 yr
Coverage Area
12 sq ft
Sheen
Flat
Dry Time to Recoat
1 hr
Compatible Surface Material
Fabric, Vinyl

Description

Fabric & Vinyl Paint, Opacity 0 Percent, Coating Application Fabric and Vinyl Paint, Color Family Gray, Compatible Surface Material Fabric, Vinyl, Sheen Flat, Resin Type Acrylic Modified Vinyl, Color Gray, Coverage Area 12 sq ft, Base Type Solvent, Dry Time 24 hr, Use Location Exterior, Dry Time Tack Free 10 min, Dry Time to Recoat 1 hr, Maximum Application Temperature 90 Degrees F, Maximum Temperature Resistance 200 Degrees F, Minimum Application Temperature 50 Degrees F, Net Weight 11 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.