
Farm & Implement Paint, Gloss, Ford Gray, 1 gal
Mfr # 280138
Zoro # G805310639
product price: $10.49
/eaSold in multiples of 6 for $62.94
Key Features
For Use On Surface Material
Farm Implements
Paint Color Family
Grays
Finish
Gloss
Size
1 gal
Paint Sub-Brand
Rust-Oleum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280138
Zoro #
G805310639
UPC #
20066246112
Country of Origin
United States
Dimensions
Size
1 gal
Details
Item
Farm & Implement Paint
For Use On Surface Material
Farm Implements
Paint Color Family
Grays
Finish
Gloss
Paint Sub-Brand
Rust-Oleum
Color
Ford Gray
Description
Rust-Oleum Specialty Farm & Implement provides superior rust protection for tractors, trailers, lawn mowers and other farm implements. Rust-Oleum Specialty Farm & Implement offers excellent coverage, chip resistance and color retention.
- • Heavy duty
- • Use a high-quality natural bristle brush to hold more paint and smooth out brush marks
- • Dries to the touch in as little as 2-4 hours
- • This complete assortment matches original equipment colors
- • Rust preventive
- • Durable weather resistant finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.