Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Farm & Implement Paint, Gloss, Massey Ferguson Red, 1 gal

  • Mfr # 280134

  • Zoro # G105306363


product price: $9.89
/ea
Sold in multiples of 6 for $59.34

Key Features

For Use On Surface Material
Farm Implements
Paint Color Family
Reds
Finish
Gloss
Size
1 gal
Paint Sub-Brand
Rust-Oleum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280134
Zoro #
G105306363
UPC #
20066246075
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Farm & Implement Paint
For Use On Surface Material
Farm Implements
Paint Color Family
Reds
Finish
Gloss
Paint Sub-Brand
Rust-Oleum
Color
Massey Ferguson Red

Description

Rust-Oleum Specialty Farm &Implement Spray Paint provides superior rust protection for all of your wood or metal machinery. With a wide assortment that matches most original equipment colors, the paint offers great color retention and excellent coverage. The Stops Rust formula allows for a durable rust-preventative coating that resists weather and chipping for a long-lasting finish.


  • • Heavy duty
  • • Use a high-quality natural bristle brush to hold more paint and smooth out brush marks
  • • Dries to the touch in as little as 2-4 hours

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.