Zoro Homepage

Finish, Silver Gray, Urethane Mastic

  • Mfr # 9882419

  • Zoro # G1792533


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color Family
Gray
Sub-Category
Urethanes
Color
Silver Gray
Finish
High Gloss
Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9882419
Zoro #
G1792533
UPC #
020066988241
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Color Family
Gray
Sub-Category
Urethanes
Item
Urethane Mastic Coating
Color
Silver Gray
Finish
High Gloss
Resin Type
Urethane Mastic
Coverage
160 to 280-sq.ft./gal.
Dry Time
6-9 hrs
Paint Color Family
Grays
Application Temperature
40 Degrees to 100 Degrees F
VOC Content
Less Than 340 g/L
Surface
Indoor or Outdoor Surface, Concrete, Steel
Application Method
Brush, Roller, Spray
Paint and Primer Sub Category
Urethane Coatings
Dry Time Recoat
16 to 24 hr
Exposure Conditions
Interior/Exterior
For Use With
2068 Primer, 2082 Primer, 5369 Primer, 5381 Primer, 9100 Primer, 9800 System Activator
Base Type
Solvent
Application Time
30 min
Heat Resistant
Yes
Sheen
High Gloss
Cure Time
4 to 6 hr
Surface Material
Concrete, Galvanized Metal, Metal, Steel
Compatible Activator
Urethane Activator
Maximum Application Temperature
100 Degrees F
Surface Texture
Rough, Smooth
Activator, Base, Paint or Primer
Base
Number of Components
2-Step System
Activator Required
Yes
Dry Time to Recoat
16 to 72 hr
Shelf Life
2 yr
Primer Required
No
Coverage Area
160 to 280 sq ft/gal
Maximum Temperature Resistance
300 Degrees F
Minimum Application Temperature
40 Degrees F
Standards
ASTM D1653, ASTM D2794, ASTM D3363, ASTM D4060, ASTM D4587, ASTM D522, ASTM D523, USDA Acceptable
Use Location
Exterior
Sub Brand
High Performance
Resistance Properties
Corrosion-Resistant, Sag-Resistant
Container Type
Can
Series Number
9800
UV Resistant
No
System Series
9800
Coating Type
Urethane Coating
Dry Time Tack Free
4 to 7 hr.

Description

Finish, 9800 System, Urethane Mastic, Color Silver Gray, Urethane Mastic Finish, 1 gal., Application Method Brush, Roll, Spray, Coverage 164 to 274 sq. ft., Dry Time 7 to 8 hr., Concrete, Galvanized Steel, Metal, Steel, For Use With 4CH84 Activator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CO, CT, DC, DE, MD, RI, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.