Zoro Homepage

Finish/Primer Activator Kit, Black, Poly

  • Mfr # 9479402-1402

  • Zoro # G2839645


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Color Family
Blacks
Sub-Category
Urethanes
Color
Black
Finish
High Gloss
Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9479402-1402
Zoro #
G2839645
UPC #
094706515340
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Color Family
Blacks
Sub-Category
Urethanes
Item
Urethane Activator and Finish Kit
Color
Black
Finish
High Gloss
Resin Type
Polyester Urethane
Coverage
260 to 560 sq ft/gal
Dry Time
2 to 6 hr
Base Type
Solvent
Application Temperature
32 Degrees to 100 Degrees F
Paint and Primer Sub Category
Urethane Coatings
Application Method
Spray
Surface
Steel, Galvanized Metal
Dry Time Recoat
16 hr
Exposure Conditions
Severe
VOC Content
Less Than 600 g/L
Paint Color Family
Blacks
Activator Required
Yes
Standards
ASTM D4587, ASTM D523, ASTM D5894, USDA Acceptable
Container Type
Kit
Surface Texture
Smooth
Compatible Activator
Urethane Activator
Maximum Temperature Resistance
300 Degrees F
Use Location
Exterior, Interior
Coverage Area
260 to 560 sq ft/gal
Includes
Activator, Base
Activator, Base, Paint or Primer
Activator, Base
Cure Time
2 to 4 hr
Dry Time to Recoat
16 hr
Minimum Application Temperature
32 Degrees F
Shelf Life
4 wk, 2 yr
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Impact-Resistant, Rust-Resistant
Heat Resistant
Flammable, Yes
Primer Required
Yes
For Use With
2083 Gray Transportation Primer, 9400 System Accelerator, 9400 System Activator 9401402, 9400 System Activator HS9401402, 9400 System Leveling Additive, 9400 System Primers, HS9391 Gray Epoxy Primer, HS9399 Red Epoxy Primer
Number of Components
2-Step System
Sheen
High Gloss
Maximum Application Temperature
100 Degrees F
System Series
9400
Coating Type
Urethane Coating and Activator
Surface Material
Galvanized Metal, Steel
Sub Brand
High Performance
Series Number
9400
Dry Time Tack Free
2 to 4 hr.

Description

Finish and Primer Activator Kit, 9400 System Polyurethane, Color Black, High Gloss Urethane Finish, 1 gal., Application Method Spray, Application Temperature 32 to 100 F, Coverage 260 to 560 sq. ft., Dry Time 4 to 6 hr., For Metal, Steel, or Fiberglass Surfaces, Includes Finish 5H958 and Primer Activator 5H951

Restrictions

This item has been restricted from sale in the following states: AK, CA, CO, CT, DC, DE, GU, HI, IN, MD, ME, NH, NJ, PA, PR, RI, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.