Zoro Homepage

Finish/Primer Activator Kit, Clear, Poly

  • Mfr # 9410402-HS1402

  • Zoro # G0594447


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Color Family
Clears
Sub-Category
Urethanes
Color
Clear
Finish
High Gloss
Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9410402-HS1402
Zoro #
G0594447
UPC #
094706515364
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Color Family
Clears
Sub-Category
Urethanes
Item
Urethane Activator and Finish Kit
Color
Clear
Finish
High Gloss
Resin Type
Polyester Urethane
Coverage
370 to 790 sq ft/gal
Base Type
Solvent
Dry Time
2 to 8 hr
Paint and Primer Sub Category
Urethane Coatings
Surface
Steel, Galvanized Metal
Application Method
Spray
Exposure Conditions
Severe
Dry Time Recoat
16 hr
Paint Color Family
Clears
Application Temperature
32 Degrees to 100 Degrees F
VOC Content
Less Than 420 g/L
Activator Required
Yes
For Use With
9100 System DTM Epoxy Mastic, 9360 High Solids Epoxy Primer, 9370 High Solids Epoxy Primer, 9400 System Accelerator, 9400 System Activator 9401402, 9400 System Activator HS9401402, 9400 System Leveling Additive, 9400 System Primers, HS9391 Gray Epoxy Primer, HS9399 Red Epoxy Primer
Heat Resistant
Flammable, Yes
Maximum Temperature Resistance
300 Degrees F
Cure Time
2 to 4 hr
Primer Required
Yes
Sub Brand
High Performance
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Impact-Resistant, Rust-Resistant
Number of Components
2-Step System
Maximum Application Temperature
100 Degrees F
Surface Material
Galvanized Metal, Steel
Coverage Area
370 to 790 sq ft/gal
Surface Texture
Smooth
Shelf Life
4 wk, 2 yr
Activator, Base, Paint or Primer
Activator, Base
Includes
Activator, Base
Compatible Activator
Urethane Activator
Container Type
Kit
Coating Type
Urethane Coating and Activator
Series Number
9400
System Series
9400
Dry Time to Recoat
16 hr
Minimum Application Temperature
32 Degrees F
Standards
ASTM D4587, ASTM D523, ASTM D5894, USDA Acceptable
Use Location
Exterior, Interior
Sheen
High Gloss
Dry Time Tack Free
2 to 4 hr.

Description

Finish and Primer Activator Kit, 9400 System Polyurethane, Color Clear, High Gloss Urethane Finish, 1 gal., Application Method Spray, Application Temperature 32 to 100 F, Coverage 370 to 790 sq. ft., Dry Time 6 to 8 hr., For Metal, Steel, or Fiberglass Surfaces, Includes Finish 5H954 and High Solid Primer Activator 5H948

Restrictions

This item has been restricted from sale in the following states: AK, CA, CO, CT, DC, DE, GU, HI, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, PR, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.