Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finish/Primer Activator Kit, White, Poly

  • Mfr # 9492402-HS1402

  • Zoro # G2936753


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Color Family
Whites
Sub-Category
Urethanes
Color
White
Finish
High Gloss
Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9492402-HS1402
Zoro #
G2936753
UPC #
094706515388
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Color Family
Whites
Sub-Category
Urethanes
Item
Urethane Activator and Finish Kit
Color
White
Finish
High Gloss
Resin Type
Polyester Urethane
Coverage
370 to 790 sq ft/gal
Surface
Steel, Galvanized Metal
Dry Time
2 to 8 hr
Paint Color Family
Whites
Application Method
Spray
Application Temperature
32 Degrees to 100 Degrees F
Dry Time Recoat
16 hr
Paint and Primer Sub Category
Urethane Coatings
Base Type
Solvent
Exposure Conditions
Severe
VOC Content
Less Than 420 g/L
Maximum Application Temperature
100 Degrees F
Sheen
High Gloss
System Series
9400
Coverage Area
370 to 790 sq ft/gal
Container Type
Kit
Activator, Base, Paint or Primer
Activator, Base
Minimum Application Temperature
32 Degrees F
Coating Type
Urethane Coating and Activator
Primer Required
Yes
Surface Material
Galvanized Metal, Steel
Surface Texture
Smooth
Activator Required
Yes
Number of Components
2-Step System
Use Location
Exterior, Interior
Series Number
9400
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Impact-Resistant, Rust-Resistant
Compatible Activator
Urethane Activator
Cure Time
2 to 4 hr
Heat Resistant
Flammable, Yes
Sub Brand
High Performance
Maximum Temperature Resistance
300 Degrees F
Standards
ASTM D4587, ASTM D523, ASTM D5894, USDA Acceptable
Shelf Life
4 wk, 2 yr
Includes
Activator, Base
Dry Time to Recoat
16 hr
For Use With
9100 System DTM Epoxy Mastic, 9360 High Solids Epoxy Primer, 9370 High Solids Epoxy Primer, 9400 System Accelerator, 9400 System Activator 9401402, 9400 System Activator HS9401402, 9400 System Leveling Additive, 9400 System Primers, HS9391 Gray Epoxy Primer, HS9399 Red Epoxy Primer
Dry Time Tack Free
2 to 4 hr.

Description

Finish and Primer Activator Kit, 9400 System Polyurethane, Color White, High Gloss Urethane Finish, 1 gal., Application Method Spray, Application Temperature 32 to 100 F, Coverage 370 to 790 sq. ft., Dry Time 6 to 8 hr., For Metal, Steel, or Fiberglass Surfaces, Includes Finish 5H960 and High Solid Primer Activator 5H948

Restrictions

This item has been restricted from sale in the following states: AK, CA, CO, CT, DC, DE, GU, HI, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, PR, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.