Zoro Homepage

Flashing Cement, 10.1 oz, Solvent Base

  • Mfr # 301823

  • Zoro # G3851082


product price: $11.55
/ea

Key Features

Color
Black
Size
10.1 oz
Base Type
Solvent
Resin Type
Synthetic Rubber
Surface
Asphalt, Built-Up, EPDM, Modified Bitumen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301823
Zoro #
G3851082
UPC #
020066324018
Country of Origin
United States

Dimensions

Size
10.1 oz
Container Size
10.1 oz

Details

Color
Black
Base Type
Solvent
Resin Type
Synthetic Rubber
Surface
Asphalt, Built-Up, EPDM, Modified Bitumen
Coverage
12 sq ft/gal
Finish
Unfinished
Application Method
Caulking Gun
VOC Content
440 g/L
Coating Type
Flashing Cement
Dry Time Recoat
2 hr
For Use With
Flashing, Roofs
Dry Time
2 to 24 hr
Item
Flashing Cement
Application Temperature
0 Degrees to 100 Degrees F
Cure Time
24 hr
For Use On
Flashing, Roofs, Trailers
Rubber Item Type
Cement
Heat Resistant
Flammable
Coverage Area
12 sq ft/gal
Shelf Life
3 yr
Use Location
Exterior
Container Type
Cartridge
Roof Application
Roof Cements
Maximum Application Temperature
100 Degrees F
Dry Time to Recoat
2 hr
Minimum Application Temperature
0 Degrees F
Surface Material
Asphalt, EPDM, Kynar, Metal, Modified Bitumen, TPO
Resistance Properties
Crack Resistant, Sag Resistant
Brand and Series
Rust-Oleum Roofing

Description

Flashing Cement, VOC Content 440 g/L, Size 10.1 oz, Black, Coverage 12 sq ft/gal, Dry Time 2 to 24 hr, Application Temperature 0 Degrees to 100 Degrees F, For Use With Flashing, Roofs

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.