Floor Chip, Black/White, Vinyl, 1 lb.
Mfr # 205220
Zoro # G0096400
product price: $25.19
/eaKey Features
Material
Vinyl
For Use With
6000 Epoxy Floor Coating, 6500 Epoxy Floor Coating, 9100 Epoxy Floor Coating
Container Size
1 lb
Container Type
Bag
Application Method
Sprinkle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
205220
Zoro #
G0096400
UPC #
020066116262
Country of Origin
United States
Dimensions
Container Size
1 lb
Details
Item
Floor Chips
Color
Black/White
Material
Vinyl
For Use With
6000 Epoxy Floor Coating, 6500 Epoxy Floor Coating, 9100 Epoxy Floor Coating
Container Type
Bag
Application Method
Sprinkle
Coverage
0.002 lb/sq ft
Coverage Area
0.002 lb/sq ft
Scent
Solvent
Flammability
Non-Flammable
Base Type
Vinyl
Form
Chip
Use Location
Interior
Additive Type
Floor Coating Additive
Description
Floor Chips, Form Chip, Additive Type Floor Coating Additive, Base Type Vinyl, Coverage Area 0.002 lb/sq ft, Color Black/White, Use Location Interior, Container Size 1 lb, Application Method Sprinkle, Container Type Bag, Flammability Non-Flammable, For Use With 6000 Epoxy Floor Coating, 6500 Epoxy Floor Coating, 9100 Epoxy Floor Coating, Material Vinyl, Scent Solvent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.