Zoro Homepage

Floor Chip, Black/White/Blue, Vinyl, 1lb.

  • Mfr # 205177

  • Zoro # G0096419


product price: $25.49
/ea
Sold in multiples of 4 for $101.96

Key Features

Material
Vinyl
For Use With
6000 Epoxy Floor Coating, 6500 Epoxy Floor Coating, 9100 Epoxy Floor Coating
Container Size
1 lb
Container Type
Bag
Application Method
Sprinkle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205177
Zoro #
G0096419
UPC #
020066116231
Country of Origin
United States

Dimensions

Container Size
1 lb

Details

Item
Floor Chips
Color
Black/Blue/White
Material
Vinyl
For Use With
6000 Epoxy Floor Coating, 6500 Epoxy Floor Coating, 9100 Epoxy Floor Coating
Container Type
Bag
Application Method
Sprinkle
Coverage
0.002 lb/sq ft
Form
Chip
Use Location
Interior
Base Type
Vinyl
Scent
Solvent
Coverage Area
0.002 lb/sq ft
Additive Type
Floor Coating Additive
Flammability
Non-Flammable

Description

Floor Chips, Form Chip, Additive Type Floor Coating Additive, Base Type Vinyl, Coverage Area 0.002 lb/sq ft, Color Black/Blue/White, Use Location Interior, Container Size 1 lb, Application Method Sprinkle, Container Type Bag, Flammability Non-Flammable, For Use With 6000 Epoxy Floor Coating, 6500 Epoxy Floor Coating, 9100 Epoxy Floor Coating, Material Vinyl, Scent Solvent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.