Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Coating Kit, 1 gal, Silver Gray

  • Mfr # 6082408

  • Zoro # G3266304


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Application Method
Roller, Squeegee
Coverage
200 to 350 sq ft/gal
Base Type
Water
Color
Silver Gray
Finish
High Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6082408
Zoro #
G3266304
UPC #
020066608200
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Floor Coating Kit
Application Method
Roller, Squeegee
Coverage
200 to 350 sq ft/gal
Base Type
Water
Color
Silver Gray
Finish
High Gloss
Dry Time
1 to 72 hr
Exposure Conditions
Industrial, Mild to Moderate
Dry Time - Light Traffic
16 hr
Dry Time Recoat
1 to 2 hr
VOC Content
Less Than 250 g/L
Resin Type
Polyamine Epoxy
Application Temperature
60 Degrees to 100 Degrees F
Surface
Concrete
For Use With
200 Anti-Skid Floor Coating Additive, Decorative Vinyl Chips
Standards
USDA Acceptable, USDA FSIS Acceptable
Minimum Application Temperature
60 Degrees F
Use Location
Interior
Heat Resistant
No
Surface Texture
Rough
Series Number
6000
Maximum Application Temperature
100 Degrees F
Coverage Area
200 to 350 sq ft/gal
Resistance Properties
Chemical Resistant, Moisture Resistant, Water Resistant
Includes
1 pt Activator, Paint
Coating Type
Floor Coating and Activator
Container Type
Kit
Cure Time
7 day
Activator, Base, Paint or Primer
Activator, Base
Activator Required
Yes
Sub Brand
Concrete Saver
Surface Material
Concrete
Dry Time to Recoat
1 to 2 hr
Compatible Activator
Epoxy Activator
Sheen
High Gloss

Description

Floor Coating Kit, Base Type Water, Resin Type Polyamine Epoxy, Color Silver Gray, Finish High Gloss, VOC Content Less Than 250 g/L, Coverage 200 to 350 sq ft/gal, Exposure Conditions Industrial, Mild to Moderate, Dry Time 1 to 72 hr, Cure Time 7 day, Application Temperature 60 Degrees to 100 Degrees F, For Use With 200 Anti-Skid Floor Coating Additive, Decorative Vinyl Chips, Includes 1 pt Activator, Paint

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.