Floor Coating Kit, 6500, Dunes Tan, 1 gal

  • Mfr # S6571413
  • Zoro # G3366221
product price: 
$
227.99
/ea
Free Shipping & Returns

Key Features

Application Method
Roller, Squeegee
Coverage
100 to 200 sq ft/gal
Base Type
100% Solid
Color
Dunes Tan
Finish
High Gloss
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S6571413
Zoro #
G3366221
UPC #
020066002329
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Floor Coating Kit
Application Method
Roller, Squeegee
Coverage
100 to 200 sq ft/gal
Base Type
100% Solid
Color
Dunes Tan
Finish
High Gloss
Resin Type
Polyamine Converted Epoxy
Surface
Concrete
Application Temperature
60 Degrees to 80 Degrees F
Dry Time - Light Traffic
10 hr
Dry Time
10 to 72 hr
Dry Time Recoat
10 to 24 hr
Exposure Conditions
Industrial
VOC Content
Less Than 100 g/L
Standards
Meets USDA Requirements, VOC Compliant
For Use With
108 Cleaning and Etching Solution, Decorative Vinyl Chips
Series Number
6500
Maximum Application Temperature
90 Degrees F
Brand & Series
RUST-OLEUM 6500
Coating Type
Floor Coating and Activator
Resistance Properties
Abrasion Resistant, Chemical Resistant, Impact Resistant
Cure Time
48 to 72 hr
Surface Material
Concrete
Activator Required
Yes
Container Type
Kit
Activator, Base, Paint or Primer
Activator, Base
Primer Required
Yes
Sheen
High Gloss
Dry Time to Recoat
10 to 24 hr
Surface Texture
Rough
Brand & Sub Brand
RUST-OLEUM 6500 System
Compatible Activator
Epoxy Activator
Minimum Application Temperature
60 Degrees F
Use Location
Exterior, Interior
Sub Brand
Concrete Saver
Coverage Area
100 to 300 sq ft/gal
Heat Resistant
No
Wire Color
Dunes Tan
Compatible Product Type
108 Cleaning and Etching Solution, Decorative Vinyl Chips

Description

Floor Coating Kit, Base Type 100 Percent Solid, Resin Type Polyamine Converted Epoxy, Color Dunes Tan, Finish High Gloss, VOC Content Less Than 100 g/L, Coverage 100 to 200 sq ft/gal, Exposure Conditions Industrial, Dry Time 10 to 72 hr, Cure Time 48 to 72 hr, Application Temperature 60 Degrees to 80 Degrees F, For Use With 108 Cleaning and Etching Solution, Decorative Vinyl Chips

Ratings & reviews