PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Floor Finish, Crystal Clear, Gloss, 1 gal.

RUST-OLEUM| Zoro #: G1789751| Mfr #: 230031

$51.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Crystal ClearDry Time: 2 to 24 hr.Coverage: 400 to 500 sq. ft./gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1789751 Mfr #: 230031
Color: Crystal ClearDry Time: 2 to 24 hr.
Coverage: 400 to 500 sq. ft./gal.Color Family: Clears
Size: 1 gal.Dry Time Tack Free: 1 hr.
Base Type: WaterSurface: Wood Floors
Item: Floor FinishDry Time Recoat: 2 hr.
Application Method: Brush, Applicator PadFinish: Gloss
Resin Type: VarathaneVOC Content: Less Than275g/L
Standards: USDA AcceptableApplication Temperature: 55 to 90 Degrees F
Country of Origin (subject to change): United States

Description

Floor Finish, For Use On Surface Material Wood, Paint Base Type Water, Clears, Crystal Clear, Size 1 gal., Gloss Finish, Coverage 400 to 500 sq. ft./gal., VOC Content Less Than275g/L, Dry Time Recoat 2 hr., Dry Time 2 to 24 hr., Dry Time Tack Free 1 hr., Application Temperature 55 to 90 Degrees F, Application Method Brush, Applicator Pad, Standards USDA Acceptable, Varathane, Floor Finish

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews