
Fluorescent Green, Flat, Oil, 11 oz
Mfr # 342417
Zoro # G706435752
product price: $8.65
/eaSold in multiples of 6 for $51.90
Key Features
Color Family
Greens
Net Weight
11 oz
Sheen
Flat
Base Type
Oil
Resin Type
Oil based
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
342417
Zoro #
G706435752
UPC #
20066433529
Country of Origin
China
Dimensions
Container Size
11 oz
Details
Color
Fluorescent Green
Color Family
Greens
Net Weight
11 oz
Sheen
Flat
Base Type
Oil
Resin Type
Oil based
Exposure Conditions
Interior and exterior
Description
Rust-Oleum Specialty Fluorescent provides bright, highly visible color on a variety of surfaces. It is ideal for interior and exterior projects and also glows under a black light. For best results, apply over a white basecoat.
- • Produces high visibility fluorescent colors to provide you with a rich and vibrant finish
- • Ideal for interior or exterior use on toys, crafts, sporting equipment and more
- • Oil based formula that is fast drying and glows under ultraviolet light
- • Two coats are recommended for maximum protection
- • Dries to a flat finish
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.