
Fluorescent Red, Gloss, Oil, 14 oz
Mfr # 2264838
Zoro # G811230730
product price: $20.39
/eaSold in multiples of 6 for $122.34
Key Features
Color
Fluorescent Red
Color Family
Reds
Net Weight
14 oz
Sheen
Gloss
Base Type
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2264838
Zoro #
G811230730
UPC #
10020066226494
Country of Origin
United States
Dimensions
Container Size
15 oz
Details
Color
Fluorescent Red
Color Family
Reds
Net Weight
14 oz
Sheen
Gloss
Base Type
Oil
Dry Time
20 minutes to touch
Maximum Temperature Resistance
200°F
Description
Rust-Oleum Hard Hat High Performance V2100 System Rust Preventive Enamel Spray Paint provides superior rust protection and a top-quality finish for industrial projects. This oil-based paint is ideal for structural steel, handrails, equipment, machinery, piping/storage tanks and more. Two-year rust-proof guarantee. This item is sold in increments of 6.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.