
Fluorescent Red-Orange, Flat, Oil, 11 oz
Mfr # 1955830
Zoro # G906435538
product price: $8.65
/eaSold in multiples of 6 for $51.90
Key Features
Color Family
Oranges
Net Weight
11 oz
Sheen
Flat
Base Type
Oil
Application Method
Spray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1955830
Zoro #
G906435538
UPC #
20066195588
Country of Origin
China
Dimensions
Container Size
11 oz
Details
Color
Fluorescent Red-Orange
Color Family
Oranges
Net Weight
11 oz
Sheen
Flat
Base Type
Oil
Application Method
Spray
Exposure Conditions
Indoor/outdoor
Resin Type
Oil based
Description
Rust-Oleum Specialty Fluorescent provides bright, highly visible color on a variety of surfaces. It is ideal for interior and exterior projects and also glows under a black light. For best results, apply over a white basecoat.
- • Produces high visibility fluorescent colors to provide you with a rich and vibrant finish
- • Ideal for interior or exterior use on toys, crafts, sporting equipment and more
- • Oil based formula that is fast drying and glows under ultraviolet light
- • Two coats are recommended for maximum protection
- • Dries to a flat finish
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.