
Ford Blue, Gloss, Oil, 15 oz
Mfr # 209718
Zoro # G911230647
product price: $18.29
/eaSold in multiples of 6 for $109.74
Key Features
Color Family
Blue
Net Weight
15 oz
Sheen
Gloss
Base Type
Oil
Application Method
Spray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
209718
Zoro #
G911230647
UPC #
10020066132283
Country of Origin
United States
Dimensions
Container Size
15 oz
Details
Color
Ford Blue
Color Family
Blue
Net Weight
15 oz
Sheen
Gloss
Base Type
Oil
Application Method
Spray
Exposure Conditions
Outdoor
Dry Time Tack Free
20 minutes
Maximum Application Temperature
200° F
Compatible Surface Material
metal, wood, concrete, masonry
Description
Rust-Oleum Hard Hat High Performance V2100 System Rust Preventive Enamel Farm Equipment Spray Paint restores the gloss and appearance of various farming equipment including tractors, combines, trailers, loaders and more. This oil-based paint also provides excellent protection from rust and corrosion. Ideal for metal, wood, concrete, masonry and more. Two-year rust-proof guarantee. This item is sold in increments of 6.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.