Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Enamel Spray Paint, Black, Gloss, Solvent, 10 oz

  • Mfr # 387390

  • Zoro # G412840673


product price: $5.69
/ea

Key Features

Net Weight
10 oz
Sheen
Gloss
Base Type
Solvent
Dry Time
2 hr
Container Size
10 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387390
Zoro #
G412840673
UPC #
020066030421
Country of Origin
United States

Dimensions

Container Size
10 oz
Maximum Wet Film Thickness
3 mil
Maximum Dry Film Thickness
2 mil

Details

Item
General Purpose Enamel Spray Paint
Color
Black
Net Weight
10 oz
Sheen
Gloss
Base Type
Solvent
Dry Time
2 hr
Resin Type
Alkyd Enamel
Finish Texture
No Texture
Paint and Primer Finish
Gloss
Minimum Application Temperature
50 Degrees F
Dry Time to Recoat
Within 1 hr or After 48 hr
Compatible Surface Material
Aluminum, Concrete, Iron, Metal, Steel, Wood
Maximum Application Temperature
90 Degrees F
Maximum Temperature Resistance
200 Degrees F
Coverage Area
2 to 4 sq ft
Use Location
Exterior
Heat Resistant
Yes
Opacity
0 %
Sub Brand
UTILI-T(R)
Flammability
Flammable
Resistance Properties
Dry Heat Resistant
Paint Dispensing Style
Upright
Coating Application
General Purpose Enamel Spray
Shelf Life
5 yr
Container Type
Can

Description

UTILI-T Spray Enamel is an all-purpose spray paint designed to provide a durable protective coating that resists fading, chipping, and peeling. This spray paint applies easily and dries fast to a tough attractive finish.


  • Cost-effective painting solution
  • Reliable performance for painting and marking items
  • Durable and even finish
  • Easy recoating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.