Zoro Homepage

General Purpose Enamel Spray Paint, Red, Gloss, Solvent, 10 oz

  • Mfr # 387391

  • Zoro # G312486049


product price: $4.85
/ea

Key Features

Net Weight
10 oz
Sheen
Gloss
Base Type
Solvent
Dry Time
2 hr
Finish Texture
No Texture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387391
Zoro #
G312486049
UPC #
020066030438
Country of Origin
United States

Dimensions

Container Size
10 oz
Maximum Dry Film Thickness
2 mil
Maximum Wet Film Thickness
3 mil

Description

UTILI-T Spray Enamel is an all-purpose spray paint designed to provide a durable protective coating that resists fading, chipping, and peeling. This spray paint applies easily and dries fast to a tough attractive finish.


  • Cost-effective painting solution
  • Reliable performance for painting and marking items
  • Durable and even finish
  • Easy recoating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.