Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Spray Paint, Colonial Red, Gloss, Solvent, 12 Oz

  • Mfr # 334030

  • Zoro # G410135979


product price: $7.65
/ea

Key Features

Color Family
Red
Net Weight
12 Oz
Sheen
Gloss
Coverage
8 to 12 sq.ft. per can
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
334030
Zoro #
G410135979
UPC #
020066387570
Country of Origin
United States

Dimensions

Minimum Dry Film Thickness
1 mil
Maximum Dry Film Thickness
2 mil
Container Size
12 oz

Details

Item
Spray Paint
Color
Colonial Red
Color Family
Red
Net Weight
12 Oz
Sheen
Gloss
Coverage
8 to 12 sq.ft. per can
Base Type
Solvent
Dry Time
1 hr
Application Method
Spray
Exposure Conditions
Interior/Exterior
Paint and Primer Finish
Gloss
Resin Type
Acrylic Modified Alkyd
Surface Texture
Smooth
Heat Resistant
Yes
Finish Texture
No Texture
Resistance Properties
Heat Resistant
Container Type
Can
Compatible Surface Material
Metal, Wood, Plastic and More
Flammability
Flammable
Dry Time to Recoat
1 hr
Paint Dispensing Style
Upright
Shelf Life
5 yr
Opacity
0 %
Coating Application
General Purpose
Sub Brand
Painter's Touch 2X
Brand and Series
Rust-Oleum Painter's Touch 2X Ultra Cover
Maximum Application Temperature
90 Degrees F
Minimum Application Temperature
50 Degrees F
Dry Time Tack Free
20 min

Description

General Purpose Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose, Color Family Red, Compatible Surface Material Metal, Plastic, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Acrylic Modified Alkyd, Color Colonial Red, Container Size 12 oz, Coverage Area 8 to 12 sq ft, Base Type Solvent, Dry Time 24 hr, Use Location Exterior, Interior, Sub Brand Painter's Touch 2X, Container Type Can, Dry Time to Recoat 1 hr, Flammability Flammable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.