Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Spray Paint, Deep Forest Green, Ultra-Flat, Solvent, 12 Oz

  • Mfr # 279175

  • Zoro # G410135986


product price: $8.99
/ea

Key Features

Color Family
Green
Net Weight
12 Oz
Sheen
Flat
Coverage
9 to 12 sq.ft. per can
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
279175
Zoro #
G410135986
UPC #
020066244224
Country of Origin
United States

Dimensions

Minimum Dry Film Thickness
1 mil
Container Size
12 oz
Maximum Dry Film Thickness
2 mil

Details

Item
Camouflage Spray Paint
Color
Deep Forest Green
Color Family
Green
Net Weight
12 Oz
Sheen
Flat
Coverage
9 to 12 sq.ft. per can
Base Type
Solvent
Dry Time
1 hr
Application Method
Spray
Resin Type
Acrylic Modified Alkyd
Exposure Conditions
Interior/Exterior
Opacity
0 %
Flammability
Flammable
Coating Application
General Purpose
Heat Resistant
Yes
Compatible Surface Material
Metal, Plaster, Wood
Container Type
Can
Surface Texture
Smooth
Sub Brand
Camouflage 2X
Reflective
No
Shelf Life
5 yr
Resistance Properties
Heat Resistant
Finish Texture
No Texture
Dry Time to Recoat
1 hr
Brand and Series
Rust-Oleum Specialty
Paint and Primer Finish
Flat
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
90 Degress F
Dry Time Tack Free
20 min

Description

General Purpose Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose, Color Family Green, Compatible Surface Material Metal, Plaster, Wood, Sheen Ultra-Flat, Finish Texture No Texture, Resin Type Acrylic Modified Alkyd, Color Deep Forest Green, Container Size 12 oz, Coverage Area 8 to 12 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Camouflage 2X, Container Type Can, Dry Time to Recoat 1 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.