Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glitter Paint, Glitter Rose Gold, 28 oz

  • Mfr # 360221

  • Zoro # G405301082


product price: $35.65
/ea
Sold in multiples of 2 for $71.30

Key Features

For Use On Surface Material
Drywall, wood, plastic, hardboard
Paint Color Family
Metallics
Size
28 oz
VOC Content
50 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360221
Zoro #
G405301082
UPC #
20066469092
Country of Origin
United States

Dimensions

Size
28 oz

Details

Item
Glitter Paint
For Use On Surface Material
Drywall, wood, plastic, hardboard
Paint Color Family
Metallics
Color
Glitter Rose Gold
VOC Content
50 g/L

Description

Rust-Oleum Glitter Brush Paint gives an intense glitter finish that provides multi-dimensional shimmer and sparkle. Can be applied to interior drywall, wood, metal, plastic and hardboard. Formulated to provide a decorative glitter finish to most surfaces.


  • • Easy to apply
  • • Provides a satin finish, apply using light, even coats on surfaces to build coverage
  • • For optimal results, maximum coverage and effect, use over a complimentary colored basecoat to increase hide
  • • Durable glitter coating does not flake, fade or rub off
  • • 0
  • • 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.