Zoro Homepage

Glitter Spray Paint, Shimmer, Red, 10.25 oz, Can

  • Mfr # 268045

  • Zoro # G914657250


product price: $17.85
/ea

Key Features

Color
Red
Color Family
Red
Paint and Primer Finish
Intense Shimmer Finish
Exposure Conditions
For use on interior items only
Container Size
10.25 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268045
Zoro #
G914657250
UPC #
20066223762
Country of Origin
United States

Dimensions

Container Size
10.25 oz

Details

Color
Red
Color Family
Red
Paint and Primer Finish
Intense Shimmer Finish
Exposure Conditions
For use on interior items only
Compatible Surface Material
wood, metal, wicker, glass, ceramic, pottery, craft foam, paper, plastic

Description

Glitter spray paint offers an intense sparkling finish for any craft or decorative project. Our Glitter paint also provides a full coverage of radiant shimmer for many surfaces including wood, metal, wicker, glass, ceramic, pottery, craft foam, paper, plastic and more. For added protection, top coat with the RUST-OLEUM Glitter Clear Sealer. For use on interior items only.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.