
Gloss, Deep Blue, Quart
Mfr # 224428T
Zoro # G711249221
product price: $18.29
/eaSold in multiples of 2 for $36.58
Key Features
For Use On Surface Material
Wood, metal, plaster and unglazed ceramic
Size
Quart
Color
Deep Blue
Finish
Gloss
Sub-Brand
Painter's Touch Ultra Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
224428T
Zoro #
G711249221
UPC #
020066138967
Country of Origin
United States
Dimensions
Size
Quart
Details
Item
Interior/Exterior Paint
For Use On Surface Material
Wood, metal, plaster and unglazed ceramic
Color
Deep Blue
Finish
Gloss
Sub-Brand
Painter's Touch Ultra Cover
Description
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.