Zoro Homepage

Gloss, White, 12 Oz, Tub & Tile Paint Series

  • Mfr # 280882

  • Zoro # G510906189


product price: $21.95
/ea
Sold in multiples of 6 for $131.70

Key Features

For Use On Surface Material
Tile, bathtubs, porcelain, ceramic
Color
White
Finish
Gloss
Size
12 Oz
Coverage
Approximately 10-15 sq. ft./can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280882
Zoro #
G510906189
UPC #
20066247201
Country of Origin
United States

Dimensions

Size
12 Oz

Details

For Use On Surface Material
Tile, bathtubs, porcelain, ceramic
Color
White
Finish
Gloss
Coverage
Approximately 10-15 sq. ft./can
System Series
Tub & Tile Paint
Dry Time
15 minutes
Application Temperature
50 Degrees to 90 Degrees F
Application Method
Spray
Series
Tub & Tile Paint
Brand and Series
Rust-Oleum Specialty
Application Type
Spray

Description

Rust-Oleum White Tub and Tile Gloss White Refinishing Spray Paint provides a 1-step solution to refinish tubs, sinks and showers in just minutes. Rustoleum bathtub paint is great to rujevinate old bathroom tubs and tile.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.