Zoro Homepage

Gloss White, Gloss, Oil, 12 oz, 6 PK

  • Mfr # 1692830V

  • Zoro # G012929242


product price: $56.15
/pk 6, $9.36/ea

Key Features

Color
Gloss White
Color Family
White
Net Weight
12 oz
Sheen
Gloss
Coverage
12 to 15 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1692830V
Zoro #
G012929242
UPC #
-
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Color
Gloss White
Color Family
White
Net Weight
12 oz
Sheen
Gloss
Coverage
12 to 15 sq ft
Base Type
Oil
Dry Time
12 minutes
Application Method
Spray
Standards
Meets USDA Requirements for Incidental Food Contact
Exposure Conditions
indoor/outdoor
Resin Type
Oil-based
Maximum Application Temperature
200 Deg Fahrenheit

Description

Get fast dry times and high-quality color with Industrial Choice 1600 System Multi-Purpose Enamel Spray Paint. Since it provides up to twice the coverage area, as compared to other options, this oil-based enamel is an ideal choice for industrial applications, especially when wishing to protect against everyday wear and tear while providing a finish that looks great. Multi-purpose paint features excellent chip, crack and peel resistance, making it perfect for a variety of industrial/maintenance projects: tools, motors, furniture, equipment, lockers, ladders, color-coding and more. Extra-wide comfort nozzle reduces finger fatigue and enables spraying from any angle, even from upside down. Once dry, the enamel also withstands temperatures of up to 200 Deg Fahrenheit.


  • Get fast dry times and high-quality color.
  • A durable, great-looking finish that resists chipping, peeling and fading.
  • Extra-wide comfort nozzlespray from any angle, even from upside down.
  • For interior/exterior, industrial-maintenance use on wood, metal, masonry and more.
  • Withstands temperatures of up to 200° F once dry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.