Gloss, White, Touch Up
- Mfr # 244166
- Zoro # G610906157
product price:Â
$
16.15
/ea
Sold in multiples of 6 for
$96.90
Key Features
For Use On Surface Material
Tile, bathtubs, porcelain, ceramic
Color
White
Finish
Gloss
Size
Touch Up
Coverage
0.75-1.25 sq. ft./bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 244166
- Zoro #
- G610906157
- UPC #
- 20066171438
- Country of Origin
- United States
- For Use On Surface Material
- Tile, bathtubs, porcelain, ceramic
- Color
- White
- Finish
- Gloss
- Coverage
- 0.75-1.25 sq. ft./bottle
- Dry Time
- 1 hour
- Brand and Series
- Rust-Oleum Specialty
- Application Method
- Brush, Roller
- Application Temperature
- 50 Degrees to 90 Degrees F
Dimensions
- Size
- Touch Up
Description
Quickly repair chips, scratches, and other surface imperfections with Rust-Oleum Specialty Tub & Tile Touch-Up. This durable two-part epoxy acrylic formula provides a high-gloss, moisture-resistant finish that restores the appearance of tubs, sinks, toilets, and tile surfaces. Suitable for porcelain, ceramic, fiberglass, acrylic, cast iron, and steel, it helps make worn surfaces look like new again.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
IL, IN, PA, NJ, MA, NH, ME, CO, MI, OH, NY, MD, DE, RI, CT, UT, CA, AZ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.