Zoro Homepage
This item is Discontinued.
Rust-Oleum Green, Satin, 12 oz 7752-830

Green, Satin, 12 oz (Discontinued)

  • Mfr # 7752-830
  • Zoro # G005297518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7752-830
Zoro #
G005297518
UPC #
20066775285
Country of Origin
United States

Details

Item
Spray Paint
Paint and Primer Sub Category
Rust Preventative Spray Paint
Paint Color Family
Greens
Color
Green
Paint and Primer Finish
Satin
Net Weight
12 oz
Paint and Primer Surface Material
Wood Burning Stoves
Application Method
Spray

Description

Rust-Oleum Specialty High Heat Spray retains color and finish up to 1200o F. Apply to grills wood-burning stoves radiators engines or other metal items. Provides rust protection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.