Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammered Spray Paint, Antique Pewter, Forged Hammered, Solvent, 12 oz

  • Mfr # 271481

  • Zoro # G1808628


product price: $12.39
/ea

Key Features

Color Family
Silver
Net Weight
12 oz
Sheen
Forged Hammered
Coverage
10 to 15 sq ft
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
271481
Zoro #
G1808628
UPC #
020066229900
Country of Origin
United States

Dimensions

Container Size
12 oz
Maximum Dry Film Thickness
2 mil

Details

Item
Spray Paint
Color
Antique Pewter
Color Family
Silver
Net Weight
12 oz
Sheen
Forged Hammered
Coverage
10 to 15 sq ft
Base Type
Solvent
Dry Time
1 hr
Application Method
Spray
Paint and Primer Finish
Forged Hammered
Application Temperature
50 to 90 Degrees F
Resin Type
Alkyd
Dry Time Tack Free
30 min
Exposure Conditions
Interior/Exterior
Standards
MIR COMP
Dry Time to Recoat
30 min to 2 hr or After 7 days
Maximum Temperature Resistance
200 Degrees F
Paint Dispensing Style
Upright
Container Type
Aerosol Can
Sub Brand
Universal
Compatible Surface Material
Aluminum, Metal, Wood
Maximum Application Temperature
90 Degrees F
Finish Texture
Forged Hammered
Shelf Life
5 yr
Resistance Properties
Chip-Resistant, Fade-Resistant
Heat Resistant
Yes
Opacity
0 %
Coating Application
General Purpose Spray Paint
Minimum Application Temperature
50 Degrees F
Brand and Series
Rust-Oleum Universal

Description

Universal Forged Hammered Sprays are versatile all-surface paints that provide a durable protective coating with excellent resistance to rust, as well as superior resistance to abrasion, fading, chipping, and dulling. Universal Forged Hammered Sprays are suitable for use on metal, wood, plastic, wicker and aluminum. These sprays apply easily, provide excellent coverage and dry fast to a tough attractive finish. They feature a comfort grip trigger that reduces fatigue caused by continuous spraying and an any-angle tip which allows you to spray at any angle.


  • For use on interior / exterior environments
  • One Universal coating for diverse substrates
  • Ultimate flexibility for extreme applications
  • Maximum adhesion for demanding substrates
  • Fast, efficient coverage
  • Fade and chip resistant
  • Rust preventative

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.