Shop RUST-OLEUM
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hard Hat High Performance V2100 System Rust Preventive Enamel Spray Paint, Flat Black, 15oz Can, 6PK
Mfr # V2178838
Zoro # G923333541
product price: $129.99
/pk 6, $21.67/eaKey Features
Color
Black
Standards
Meets USDA Requirements for Incidental Food Contact; VOC Compliant
Container Size
15 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V2178838
- Zoro #
- G923333541
- UPC #
- 20066217884
- Country of Origin
- United States
Dimensions
- Container Size
- 15 oz
Details
- Color
- Black
- Standards
- Meets USDA Requirements for Incidental Food Contact; VOC Compliant
Description
Hard Hat High Performance V2100 System Rust Preventive Enamel Spray Paint provides superior rust protection and a top-quality finish for a variety of industrial projects. As a high performance, oil-based enamel paint, it's particularly well suited for structural steel, handrails, industrial equipment, machinery, pipes, storage tanks and more. Advanced Hard Hat V2100 System delivers the best-possible corrosion protection in an easy, one-coat coverage format, while simultaneously ensuring excellent chip, crack and peel resistance. Extra-wide comfort nozzle reduces finger fatigue and enables spraying from any angle, while a high-output spray tip and fast dry times help users complete projects more quickly. Enamel withstands temperatures up to 200° F. Two-year rust-proof guarantee.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.