Hard Hat High Performance V2100 System Rust Preventive Enamel Spray Paint, Gloss Black, 15 oz, 6PK
Mfr # RSTV2179838CT
Zoro # G412929361
Key Features
Specifications
Product Information
- MFR #
- RSTV2179838CT
- Zoro #
- G412929361
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Spray Paint
- Color
- Black
- Color Family
- Black
- Net Weight
- 15 oz
- Sheen
- Gloss
- Coverage
- 12 to 20 sq ft
- Base Type
- Modified Alkyd
- Dry Time
- 10 to 20 min (Tack-Free); 1 to 2 h (Handle)
- Application Method
- Spray
- Standards
- Meets USDA Requirements for Incidental Food Contact; VOC Compliant
- Compatible Surface Material
- Cement/Concrete, Masonry, Metal, Wood
- Minimum Application Temperature
- 50°F
- Maximum Application Temperature
- 100°F
Description
Hard Hat High Performance V2100 System Rust Preventive Enamel Spray Paint provides superior rust protection and a top-quality finish for a variety of industrial projects. As a high performance, oil-based enamel paint, it's particularly well suited for structural steel, handrails, industrial equipment, machinery, pipes, storage tanks and more. Advanced Hard Hat V2100 System delivers the best-possible corrosion protection in an easy, one-coat coverage format, while simultaneously ensuring excellent chip, crack and peel resistance. Extra-wide comfort nozzle reduces finger fatigue and enables spraying from any angle, while a high-output spray tip and fast dry times help users complete projects more quickly. Enamel withstands temperatures up to 200 Deg F. 15 oz Aerosol Can.
- Maximum corrosion protection and a top-quality finish.
- Excellent chip, crack and peel resistance.
- Easy, one-coat coverage with fast dry times.
- Extra-wide comfort nozzle and high-output spray tip.
- Enamel withstands temperatures up to 200° F.
- Two-year rust-proof guarantee.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.