Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headlight Restore Kit, 0.50 Oz

  • Mfr # HDLCAL

  • Zoro # G714632167


product price: $14.99
/ea
Sold in multiples of 6 for $89.94

Key Features

For Use With
Vehicle headlights
VOC Content
29-g/L
Features
Easy all-in-one kit, No tools or special equipment required, Treats the exterior of 2 headlights, Lens clarity guaranteed
Includes
Pre-saturated Wipe New Wipe-Its, Microfiber cloth, Gloves and step-by-step directions, Dual-sided, professional-grade lens polishing pad
Cleaner Type
Headlight Restore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDLCAL
Zoro #
G714632167
UPC #
855208004417
Country of Origin
United States

Details

For Use With
Vehicle headlights
VOC Content
29-g/L
Features
Easy all-in-one kit, No tools or special equipment required, Treats the exterior of 2 headlights, Lens clarity guaranteed
Includes
Pre-saturated Wipe New Wipe-Its, Microfiber cloth, Gloves and step-by-step directions, Dual-sided, professional-grade lens polishing pad
Cleaner Type
Headlight Restore
Use Location
Exterior

Description

The Rust-Oleum Wipe New Headlight Restore Kit restores clarity and removes oxidation and haze from your headlights, improving nighttime illumination and visibility. Ceramic protection provides long-lasting durability and protection against future UV damage for years.


  • •Restores foggy headlights with easy all-in-one kit
  • •Kit includes everything needed to restore and clean your headlights (no tools or special equipment required)
  • •Restores and treats the exterior of two headlights
  • •Long lasting shine – protects through 100 car washes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.