Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Resistant Coating, Metal

  • Mfr # 286510

  • Zoro # G0412189


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Color Family
Aluminum / Metallic
Base Type
Solvent
Resin Type
Polysiloxane Polymer
Surface
Metal
Coverage
250 to 560 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286510
Zoro #
G0412189
UPC #
020066278465
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Color Family
Aluminum / Metallic
Color
Aluminum
Base Type
Solvent
Resin Type
Polysiloxane Polymer
Surface
Metal
Coverage
250 to 560 sq ft
Application Method
Brush, Roller, Spray
VOC Content
Less Than 420 g/L
Coating Type
Heat Resistant Coating
Paint Color Family
Aluminum / Metallic
Temp. Range
Up to 1200 Degrees F
Standards
40 CFR Part 372, EPA Standards
Item
Heat Resistant Coating
Paint and Primer Sub Category
Heat Coating
Dry Time
1 to 2 hr
Dry Time Recoat
8 to 24 hr
Shelf Life
5 yr
Dry Time to Recoat
8 to 24 hr
Container Type
Can
Use Location
Exterior, Interior
Heat Resistant
Yes
Maximum Application Temperature
125 Degrees F
Surface Material
Metal
Resistance Properties
Corrosion Resistant, Thermal Shock Resistant
Coverage Area
250 to 560 sq ft/gal
Maximum Temperature Resistance
1,200 Degrees F
Surface Texture
Smooth
Cure Time
1 hr
Sub Brand
High Performance
Minimum Application Temperature
32 Degrees F

Description

ROC Alkyd High Heat Coatings offer three levels of heat protection and will withstand continuous exposure to the temperatures in their posted range. General Purpose is designed for surfaces exposed to temperatures up to 400°F. Heavy Duty is designed for surfaces exposed to temperatures up to 800°F. High-Performance offers the highest level of heat protection for surfaces exposed to temperatures up to 1200°F. These products are self-priming can be applied directly to metal and prepared previously coated surfaces.


• Withstands Temperatures up to 400°F, 800°F and 1200°F
• Self-Priming, Direct-to-Metal Application
• Available in Flat Black or Aluminum Finishes
• VOC-Compliant Nationwide
• Two-Year Rust-Proof Guarantee*
Available Sizes
• One Gallon

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.