Zoro Homepage
This item is Discontinued.
Rust-Oleum Heat ResistantBlack, 1gal 4279402

Heat ResistantBlack, 1gal (Discontinued)

  • Mfr # 4279402
  • Zoro # G0325333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4279402
Zoro #
G0325333
UPC #
020066427993
Country of Origin
United States

Dimensions

Size
1 gal.

Details

Color Family
Blacks
Color
Black
Base Type
Solvent
Resin Type
Modified Silicone
Surface
Primed Steel
Coverage
275 to 600 sq. ft.
Finish
Glossy
Application Method
Brush, Roll, Spray
VOC Content
Less Than 475g/L
Paint Color Family
Blacks
Dry Time Recoat
8 to 24 hr.
Temp. Range
300 to 800 Degrees F
Item
Heat Resistant Coating
Dry Time
1 to 2 hr.
Paint and Primer Sub Category
Heat Coating

Description

Heat Resistant Coating, Color Black, Dry Time 1 to 2 hr, Color Family Blacks, Application Method Brush, Roll, Spray, Exposure Conditions High Temperature, Finish Black, VOC Content Less Than 475g/L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, NH, NJ, NY, OH, PA, RI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.