Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Heat Enamel Spray Paint, Flat White, 12 oz Aerosol Can, 6PK

  • Mfr # 7751830

  • Zoro # G116042618


product price: $68.85
/pk 6, $11.48/ea

Key Features

Coverage
7 to 8 sq ft
Color Family
White
Color
White
Compatible Surface Material
Automotive Parts, Barbeque Grills, Firepits, Fireplace Screens, Radiators, Wood Stoves
Net Weight
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7751830
Zoro #
G116042618
UPC #
-
Country of Origin
United States

Details

Item
Specialty Paints & Primers
Coverage
7 to 8 sq ft
Color Family
White
Color
White
Compatible Surface Material
Automotive Parts, Barbeque Grills, Firepits, Fireplace Screens, Radiators, Wood Stoves
Net Weight
12 oz
Dry Time
30 min

Description

Rust-Oleum High Heat Spray Paint is a rust-preventive enamel designed to provide deep color and rich sheen to protect indoor and outdoor high heat applications. This durable finish retains excellent color retention after repeated heating. High heat sprays withstand temperatures up to 1,200Degrees F. Ideal for the exterior of barbecue grills, wood stoves, radiators, fire pits, fireplace screens, automotive parts and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.