High Heat Enamel Spray Paint, Semi-Gloss Black, 12 oz Aerosol Can

  • Mfr # 241169

  • Zoro # G216042778


product price: $17.15
/ea

Key Features

Net Weight
12 oz
Compatible Surface Material
Automotive Parts, Barbeque Grills, Firepits, Fireplace Screens, Radiators, Wood Stoves
Color
Black
Coverage
7 to 8 sq ft
Color Family
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
241169
Zoro #
G216042778
UPC #
20066163563
Country of Origin
United States

Details

Net Weight
12 oz
Compatible Surface Material
Automotive Parts, Barbeque Grills, Firepits, Fireplace Screens, Radiators, Wood Stoves
Color
Black
Coverage
7 to 8 sq ft
Item
Specialty Paints & Primers
Color Family
Black
Dry Time
30 min

Description

Rust-Oleum High Heat Spray Paint is a rust-preventive enamel designed to provide deep color and rich sheen to protect indoor and outdoor high heat applications. This durable finish retains excellent color retention after repeated heating. High heat sprays withstand temperatures up to 1,200Degrees F. Ideal for the exterior of barbecue grills, wood stoves, radiators, fire pits, fireplace screens, automotive parts and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.