Zoro Homepage
This item is Discontinued.
Rust-Oleum High Heat Paint, Metallic, 1 qt. 261968

High Heat Paint, Metallic, 1 qt. (Discontinued)

  • Mfr # 261968
  • Zoro # G4623087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261968
Zoro #
G4623087
UPC #
020066211400
Country of Origin
United States

Dimensions

Size
1 qt.

Details

Item
High Heat Paint
Paint Color Family
Blacks
Finish
Metallic
Color
Black
Coverage
275 to 600 sq. ft.
VOC Content
Less Than 475g/L
Dry Time
1 to 2 hr.
Dry Time Recoat
8 to 24 hr.
Exposure Conditions
Interior/Exterior
For Use With
Metal
Application Temperature
32 Degrees to 125 Degrees F
Application Method
Brush, Roll, Spray
Resin Type
Modified Silicone
Paint and Primer Sub Category
Elastomeric Coatings Elastomeric Coatings

Description

High Heat Paint, Base Type Solvent, Resin Type Modified Silicone, Color Black, Finish Metallic, Size 1 qt, VOC Content Less Than 475g/L, Coverage 275 to 600 sq ft, Exposure Conditions Interior/Exterior, Dry Time 1 to 2 hr, Application Temperature 32 Degrees to 125 Degrees F, For Use With Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.