Zoro Homepage

High Heat Spray, Black, 12 Oz

  • Mfr # 241169

  • Zoro # G9220861


product price: $11.79
/ea
Sold in multiples of 6 for $70.74

Key Features

Size
12 Oz
Color
Black
Dry Time
1 hr
Brand and Series
Rust-Oleum Specialty
Standards
ANSI Z88.2, OSHA 1910.134
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241169
Zoro #
G9220861
UPC #
-
Country of Origin
United States

Dimensions

Size
12 Oz
Maximum Dry Film Thickness
2 mil
Minimum Dry Film Thickness
1 mil

Details

Color
Black
Item
Spray Paint
Dry Time
1 hr
Brand and Series
Rust-Oleum Specialty
Standards
ANSI Z88.2, OSHA 1910.134
Features
Primer Not Recommended, Superior Color and Sheen Retention After Repeated Heating
Application Method
Spray
Dry Time Tack Free
30 min
Resin Type
Modified Silicone
Shelf Life
5 yr
Series Number
SPC-29
Resistance Properties
Heat Resistant
Sheen
Semi-Gloss
Coverage Area
7 to 8 sq ft
Maximum Temperature Resistance
1,200 Degrees F
Sub Brand
Specialty
Base Type
Solvent
Heat Resistant
Yes
Surface Texture
Smooth
Container Type
Aerosol Can
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
90 Degrees F
Use Location
Exterior, Interior
Net Weight
12 oz
Paint Dispensing Style
Upright
Flammability
Flammable
Coating Application
Rust Preventative Spray Paint
Compatible Surface Material
Metal, Wood

Description

Spray Paint, Maximum Dry Film Thickness 2 mil, Coating Application Rust Preventative Spray Paint, Color Family Black, Compatible Surface Material Metal, Wood, Sheen Semi-Gloss, Resin Type Modified Silicone, Color Black, Coverage Area 7 to 8 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Specialty, Container Type Aerosol Can, Dry Time Tack Free 30 min, Dry Time to Recoat Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.