Shop RUST-OLEUM
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
High Performance 2300 System Inverted Striping Paint, Semi-Gloss Yellow, 18 oz Aerosol Can, 6PK
Mfr # 2348838V
Zoro # G123332351
original price:Â $129.99 , new price: $108.99 , 16 percent off
new price:Â $108.99
/pk 6, $18.17/eaKey Features
Paint Color Family
Yellow
Color
Yellow
Base Type
Vinyl Toluene Modified Alkyd
Size
18 oz
Coverage
275 to 300 Linear Foot (at 3" wide)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2348838V
- Zoro #
- G123332351
- UPC #
- 20066010010
- Country of Origin
- United States
Dimensions
- Size
- 18 oz
Details
- Item
- Striping Paint
- Paint Color Family
- Yellow
- Color
- Yellow
- Base Type
- Vinyl Toluene Modified Alkyd
- Coverage
- 275 to 300 Linear Foot (at 3" wide)
- Paint and Primer Surface Material
- Concrete, Grass, Gravel, Pavement
- Container Type
- Aerosol Can
- Dry Time
- 10 min
- Application Temperature
- 50 to 90°F
- Application Method
- Spray
- Permanence
- Removable
Description
Rust-Oleum High Performance Inverted Striping Paint is a lead-free aerosol paint that features weather and abrasion resistance for durability. When used with one of the Rust-Oleum Striping Machines, these coatings are ideal for striping parking lots and warehouse aisles. They dry fast and adhere to concrete, pavement, gravel, grass and more.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.