Shop RUST-OLEUM
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
High Performance V2100 System Rust Preventive Enamel Spray Paint, Gloss Safety Blue, 15 oz Can, 6PK
Mfr # RSTV2124838CT
Zoro # G023332505
product price: $137.99
/pk 6, $23.00/eaKey Features
Color Family
Blue
Net Weight
15 oz
Sheen
Gloss
Coverage
12 to 20 sq ft
Base Type
Modified Alkyd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSTV2124838CT
- Zoro #
- G023332505
- UPC #
- 20066001179
- Country of Origin
- United States
Dimensions
- Container Size
- 15 oz
Details
- Item
- Spray Paint
- Color
- Safety Blue
- Color Family
- Blue
- Net Weight
- 15 oz
- Sheen
- Gloss
- Coverage
- 12 to 20 sq ft
- Base Type
- Modified Alkyd
- Application Method
- Spray
- Standards
- Meets USDA Requirements for Incidental Food Contact; VOC Compliant
- Maximum Application Temperature
- 100°F
- Minimum Application Temperature
- 50°F
- Dry Time Tack Free
- 10 to 20 min
- Compatible Surface Material
- Cement/Concrete, Masonry, Metal, Wood
Description
Hard Hat High Performance V2100 System Rust Preventive Enamel Spray Paint provides superior rust protection and a top-quality finish for a variety of industrial projects. As a high performance, oil-based enamel paint, it's particularly well suited for structural steel, handrails, industrial equipment, machinery, pipes, storage tanks and more. Advanced Hard Hat V2100 System delivers the best-possible corrosion protection in an easy, one-coat coverage format, while simultaneously ensuring excellent chip, crack and peel resistance. Extra-wide comfort nozzle reduces finger fatigue and enables spraying from any angle, while a high-output spray tip and fast dry times help users complete projects more quickly. Enamel withstands temperatures up to 200° F. Two-year rust-proof guarantee.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.