
High Performance V2300 System Inverted Marking Paint. High Visibility Yellow, 15 oz
Mfr # V2344838
Zoro # G311230810
product price: $13.15
/eaSold in multiples of 6 for $78.90
Key Features
Overall Length
2-3/4 in
Overall Width
2-3/4 in
Size
15 oz
Color
High Visibility Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V2344838
Zoro #
G311230810
UPC #
10020066003453
Country of Origin
United States
Dimensions
Overall Length
2-3/4 in
Overall Width
2-3/4 in
Size
15 oz
Details
Color
High Visibility Yellow
Description
Rust-Oleum High Performance V2300 System Inverted Marking Paint easily produces well-defined, highly-visible markings on multiple surfaces. This oil-based paint is ideal for surveying, utility locating, construction sites, excavation, landscaping, golf course markings and much more. This item is sold in increments of 6.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.