Zoro Homepage

High Temperature Paint, Satin, Oil Base, Black, 1 qt

  • Mfr # 7778-502

  • Zoro # G705297511


product price: $28.35
/ea
Sold in multiples of 2 for $56.70

Key Features

For Use On Surface Material
Grills, Wood-Burning Stoves, Radiators, Engines and Other Metal Items
Paint Color Family
Blacks
Finish
Satin
Size
1 qt
Paint Sub-Brand
Rust-Oleum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7778-502
Zoro #
G705297511
UPC #
20066777852
Country of Origin
United States

Dimensions

Size
1 qt

Details

Item
High Temperature Paint
For Use On Surface Material
Grills, Wood-Burning Stoves, Radiators, Engines and Other Metal Items
Paint Color Family
Blacks
Finish
Satin
Paint Sub-Brand
Rust-Oleum
Paint Base Type
Oil
Color
Black
Coverage
130

Description

Rust-Oleum Specialty High Heat Enamel provides a premium deep color and superior protection for high heat surfaces. The rust-preventative formula offers resistance to temperatures up to 1200 degrees F and dries quickly to a semi-gloss finish. The durable coating provides excellent gloss and color retention after repeated heating for long-lasting performance.


  • • Rust-preventative enamel protects surfaces and withstands temperatures of up to 1200F
  • • Ideal for indoor and outdoor use on barbeque grills, wood stoves, radiators, fire pits, fireplace screens and more
  • • Oil-based formula provides a deep color and flat sheen
  • • Dries to the touch in 2-4 hours with coverage of 130 square feet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.