HOME Anti-Slip Textured White Tint Base Floor Coating Kit 1 qt
- Mfr # 384958
- Zoro # G012025746
product price:
$
76.85
/ea
Sold in multiples of 2 for
$153.70
Key Features
Size
1 qt
Color
White
Resin Type
Acrylic Urethane
VOC Content
50 g/L
Exposure Conditions
Interior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 384958
- Zoro #
- G012025746
- UPC #
- 20066025199
- Country of Origin
- United States
Dimensions
- Size
- 1 qt
Details
- Item
- Floor Coating Kit
- Color
- White
- Resin Type
- Acrylic Urethane
- VOC Content
- 50 g/L
- Exposure Conditions
- Interior
- Characteristics
- Skid Resistant; Tintable
- Dry Time
- 24 hr
- Full Cure Time
- 7 days
- Dry Time Recoat
- 2 hr
Description
Rust-Oleum HOME Floor Coating Kit is an easy-to-use, revolutionary technology for a variety of indoor surfaces. This cost-effective, water-based paint transforms the appearance of outdated floors without the cost of replacing it. This long-lasting tintable formula is ideal for multiple rooms in the house including basements, bathrooms, kitchens, laundry rooms and more. Easy soap and water cleanup.
- • Easy, two-step system transforms the look of interior surfaces including ceramic tile, porcelain tile, concrete, hard wood, laminate, vinyl, linoleum and more
- • No stripping, sanding or priming required
- • Durable resistance to scratches, stains and other abrasions
- • Fast drying floor paint accepts foot traffic in only one day
- • Kit covers up to 100 square feet
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.