Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOME Floor Coating, Base Coat, Black, 1 Quart

  • Mfr # 365930

  • Zoro # G222415078


product price: $32.69
/ea
Sold in multiples of 4 for $130.76

Key Features

VOC Content
44-g/L
Flash Point
94°C
Paint Type
Base Coat
Application Method
Brush Roller
Dry Time
1 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365930
Zoro #
G222415078
UPC #
020066487720
Country of Origin
United States

Dimensions

Size
1 qt

Details

VOC Content
44-g/L
Flash Point
94°C
Paint Type
Base Coat
Application Method
Brush Roller
Dry Time
1 hr
Paint Color Family
Black
Coverage
300 to 400 sq-ft/gal
Cure Time
7 days
For Use With
Interior Floors
Application Temp. Range
50 to 90°F
Full Cure Time
7 days
Dry Time Tack Free
30-60 minutes
Finish
Matte
Base Type
Water
For Use On Surface Material
Tile, wood, laminate, concrete, vinyl, linoleum and more
Dry Time Recoat
6 hours
Dry Time - Light Traffic
6 hours
Resin Type
Water-based Styrene Acrylic
Item
Base Floor Coating
Application
Roller
Color
Black

Description

Rust-Oleum HOME Floor Coating is an extremely durable, easy to use, revolutionary technology that allows you to coat over a wide variety of substrates inside the home without stripping, sanding or priming. Transform any room by revamping your outdated floor - simply clean, apply the required Base Coat + Top Coat system for a brand-new look to your space.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.