Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOME Floor Coating, Base Coat, Greige, 1 Quart

  • Mfr # 365932

  • Zoro # G822415089


product price: $34.45
/ea
Sold in multiples of 4 for $137.80

Key Features

Application
Roller
Full Cure Time
7 days
Coverage
300-400 sq. ft./gal.
For Use With
Interior Floors
Color
Greige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365932
Zoro #
G822415089
UPC #
020066487744
Country of Origin
United States

Dimensions

Size
1 Quart

Details

Application
Roller
Item
Floor Base Coat Paint
Full Cure Time
7 days
Coverage
300-400 sq. ft./gal.
For Use With
Interior Floors
Color
Greige
Paint Color Family
Tan
Resin Type
Water-based Styrene Acrylic
Dry Time - Light Traffic
6 hours
Dry Time Tack Free
30-60 minutes
Finish
Matte
Base Type
Water
Dry Time Recoat
6 hours
Paint Type
Base Coat
VOC Content
Less than 50-g/l

Description

Rust-Oleum HOME Floor Coating is an extremely durable, easy to use, revolutionary technology that allows you to coat over a wide variety of substrates inside the home without stripping, sanding or priming. Transform any room by revamping your outdated floor - simply clean, apply the required Base Coat + Top Coat system for a brand-new look to your space.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.