
HOME Floor Coating, Base Coat, Pearl Gray, 1 Quart
Mfr # 358874
Zoro # G822415065
product price: $34.45
/eaSold in multiples of 4 for $137.80
Key Features
VOC Content
Less than 50-g/l
Full Cure Time
7 days
Dry Time Recoat
6 hours
Dry Time - Light Traffic
6 hours
Coverage
300-400 sq. ft./gal.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
358874
Zoro #
G822415065
UPC #
020066467838
Country of Origin
United States
Dimensions
Size
1 Quart
Details
VOC Content
Less than 50-g/l
Full Cure Time
7 days
Dry Time Recoat
6 hours
Dry Time - Light Traffic
6 hours
Coverage
300-400 sq. ft./gal.
Color
Pearl Gray
Application
Roller
Resin Type
Water-based Styrene Acrylic
Paint Type
Base Coat
Base Type
Water
Paint Color Family
Gray
Dry Time Tack Free
30-60 minutes
Finish
Matte
For Use With
Interior Floors
Item
Floor Base Coat Paint
Description
Rust-Oleum HOME Floor Coating is an extremely durable, easy to use, revolutionary technology that allows you to coat over a wide variety of substrates inside the home without stripping, sanding or priming. Transform any room by revamping your outdated floor - simply clean, apply the required Base Coat + Top Coat system for a brand-new look to your space.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.