Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOME Floor Coating, Top Coat, Clear, Semi-Gloss, 1 Gallon

  • Mfr # 358584

  • Zoro # G722415080


product price: $94.49
/ea
Sold in multiples of 2 for $188.98
Free Shipping & Returns

Key Features

Base Type
Water
Dry Time Recoat
2 hours
Paint Color Family
Clear
Full Cure Time
7 days
For Use With
Interior Floors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358584
Zoro #
G722415080
UPC #
020066466725
Country of Origin
United States

Dimensions

Size
1 Gallon

Details

Base Type
Water
Dry Time Recoat
2 hours
Paint Color Family
Clear
Full Cure Time
7 days
For Use With
Interior Floors
Dry Time Tack Free
1 hour
Coverage
300-400 sq. ft./gal.
VOC Content
Less than 50-g/l
Paint Type
Top Coat
Finish
Semi-Gloss
Dry Time - Light Traffic
24 hours
Resin Type
Water-based Urethane Acrylic
Item
Floor Top Coat Paint
Application
Roller
Color
Clear

Description

Rust-Oleum HOME Floor Coating is an extremely durable, easy to use, revolutionary technology that allows you to coat over a wide variety of substrates inside the home without stripping, sanding or priming. Transform any room by revamping your outdated floor - simply clean, apply the required Base Coat + Top Coat system for a brand-new look to your space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.