Zoro Homepage

HOME Matte White Tint Base Floor Coating Kit 1 qt

  • Mfr # 360098

  • Zoro # G521731237


product price: $69.99
/ea
Sold in multiples of 2 for $139.98

Key Features

Full Cure Time
7 day
Dry Time
24 hr
Coverage
100 sq ft
Dry Time Recoat
2 hr
VOC
50-g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360098
Zoro #
G521731237
UPC #
020066469023
Country of Origin
United States

Dimensions

Size
1 qt

Details

Full Cure Time
7 day
Dry Time
24 hr
Coverage
100 sq ft
Item
Base Floor Coating Kit
Dry Time Recoat
2 hr
VOC
50-g/L
For Use On Surface Material
Tile, Vinyl, Wood and More
Base Type
Tint Base
Color
White
Finish
Matte

Description

Rust-Oleum HOME Floor Coating Kit is an easy-to-use revolutionary technology for a variety of indoor surfaces. This cost-effective water-based paint transforms the appearance of outdated floors without the cost of replacing it. This long-lasting tintable formula is ideal for multiple rooms in the house including basements bathrooms kitchens laundry rooms and more. Easy soap and water cleanup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.