Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Cement, 20 lb, Gray

  • Mfr # 392534

  • Zoro # G313037615


product price: $48.49
/ea

Key Features

Series
Concrete Saver Pro
Application
Concrete Repair
For Use On Surface Material
Concrete, Masonry
Color
Gray
Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
392534
Zoro #
G313037615
UPC #
020066245931
Country of Origin
United States

Dimensions

Container Size
20 lb

Details

Item
Hydraulic Cement
Series
Concrete Saver Pro
Application
Concrete Repair
For Use On Surface Material
Concrete, Masonry
Color
Gray
Container Type
Pail
Working Time
5 min
Full Cure Time
4 wk
Flash Point
998 Degrees F
Product Form
Solid
Standards
ASTM C109, ASTM C157, ASTM C348, VOC Compliant
VOC Content+1
0 g/L
Environment
Indoor/Outdoor
Resistance Properties
Waterproof
Base Material
Cement
Patching and Repairing Properties
High Strength, Quick Drying
For Use With
Concrete, Masonry
RoHS Compliant
Yes
Minimum Traffic Hours
1 min
Cure Type
Water
Maximum Traffic Hours
3 min

Description

Hydraulic Cement, Product Type Hydraulic Cement, Base Material Cement, Cure Type Water, Patching and Repairing Properties High Strength, Quick Drying, Resistance Properties Waterproof, Product Form Solid, Container Size 20 lb, Container Type Pail, Full Cure Time 4 wk, Maximum Crack Width Not Applicable, Maximum Thickness Not Applicable, Minimum Thickness Not Applicable, Maximum Traffic Hours 3 min, Minimum Traffic Hours 1 min, Working Time 5 min, Application Concrete Repair, Color Gray

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.