Zoro Homepage

Imagine Craft and Hobby Glitter Chrome Silver Spray Paint- 10 oz

  • Mfr # 353335

  • Zoro # G711231417


product price: $15.79
/ea
Sold in multiples of 4 for $63.16

Key Features

Color
Chrome Silver
Color Family
Silver
Net Weight
10 oz
Dry Time
20 minutes
Application Method
Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353335
Zoro #
G711231417
UPC #
10020066513242
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Color
Chrome Silver
Color Family
Silver
Net Weight
10 oz
Dry Time
20 minutes
Application Method
Spray
Paint and Primer Finish
intense sparkling finish
Finish Texture
reflective
Compatible Surface Material
wood, metal, wicker, glass, ceramic, pottery, craft foam, paper, plastic

Description

Glitter spray paint offers an intense sparkling finish for any craft or decorative project. Our Glitter paint also provides a full coverage of radiant shimmer for many surfaces including: wood, metal, wicker, glass, ceramic, pottery, craft foam, paper, plastic and more. For added protection, top coat with the Rust-Oleum Glitter Clear Sealer. For use on interior items only. This item is sold in increments of 4.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.